https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-TP-PG-DBL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYyN3xpbWFnZS9qcGVnfGFEbGhMMmd6WXk4eE1EUXdPVFEyTURJMk9UQTROaTlKVGtSSFFWUkNURlJZV0ZoZlUxbE9RMTlVVUY5UVIxOUVRa3hmTXpBd2VETXdNQzVxY0djfDI4MjRjODQ0Y2IzOWVmYmUxNTNhN2JjNGY1NTNlODVkMTgwZjRjNGRhZWYyNWMzNTMwNjY2ZDE5MTVhZWY4NWQ
https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-TP-PG-DBL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYyN3xpbWFnZS9qcGVnfGFEbGhMMmd6WXk4eE1EUXdPVFEyTURJMk9UQTROaTlKVGtSSFFWUkNURlJZV0ZoZlUxbE9RMTlVVUY5UVIxOUVRa3hmTXpBd2VETXdNQzVxY0djfDI4MjRjODQ0Y2IzOWVmYmUxNTNhN2JjNGY1NTNlODVkMTgwZjRjNGRhZWYyNWMzNTMwNjY2ZDE5MTVhZWY4NWQ
GATES
GATES
TP850H200
GATES GATES
Description
TP850H200 TIMING BELT ; NON-RETURNABLE 85" L 1/2" P X 2IN W
Synchronous Belt; 1/2 Inch Pitch; 85" Pitch Length; 2" Belt Width; Standard Timing Tooth Profile; H Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
92463418
BDI #
1137101
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/TP850H200/p/1137101
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.503
EAN
0072053625196
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/2 Inch
Tooth Profile
Standard Timing
Belt Series
H Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Power Grip | Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
TP850H200
Manufacturer Internal Number
9246-3418
Weight / LBS
1.72
Long Description
Synchronous Belt; 1/2 Inch Pitch; 85" Pitch Length; 2" Belt Width; Standard Timing Tooth Profile; H Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
2 Inch | 50.8 Millimeter
Belt Pitch Length
85 Inch | 2159 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

