Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

U940T5/4 https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-T-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MzZ8aW1hZ2UvanBlZ3xhR1ZsTDJneU9TOHhNRFV3TnpRNE9UTTNPRE16TkM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5VVh6TXdNSGd6TURBdWFuQm58MmEzYTM4YjYyMDIxOTFkZmU4NTY4OTVhYWRhZTVjNWVlYzlhMGJhNzk5Y2JmN2E2YmY1MmMyMzY0MjI1Yjc4NA
421378 Drive Belts Synchronous Inch and Millimeter 

CONTINENTAL CONTINENTAL

U940T5/4

Description

U940T5/4 ELATECH ISYNC SYNCHRONOUS BELT ; POR 940MM OL X 5MM PITCH X 4MM WIDE

Synchronous Belt; 5MM Pitch; 940MM Pitch Length; 4MM Belt Width; Standard HTD Tooth Profile; T5; Steel Tensile Material; Polyurethane Outer Material

Part #

U940T5/4

BDI #
421378

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
T5
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Sleeve
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
ELATECH U940T5/4 Sleeve
Manufacturer Internal Number
20550170
Weight / LBS
0.001
Long Description
Synchronous Belt; 5MM Pitch; 940MM Pitch Length; 4MM Belt Width; Standard HTD Tooth Profile; T5; Steel Tensile Material; Polyurethane Outer Material
Belt Width
0.157 Inch | 4 Millimeter
Belt Pitch Length
37.008 Inch | 940 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh