

MAUREY
MAUREY
Y-1200
MAUREY MAUREY
Description
Y-1200 TIMING BELT
Synchronous Belt; 8MM Pitch; 1200MM Pitch Length; 16MM Belt Width; Standard HTD Tooth Profile; Y; Kevlar Tensile Material; Rubber Outer Material
Part #
Y-1200
BDI #
648178
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/Y-1200/p/648178
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.086
EAN
0640965275770
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
Y
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Eagle PD | Helical Offset Tooth | Belt Color Yellow
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.maurey.biz
Manufacturer Item Number
Y1200
Weight / LBS
0.18
Long Description
Synchronous Belt; 8MM Pitch; 1200MM Pitch Length; 16MM Belt Width; Standard HTD Tooth Profile; Y; Kevlar Tensile Material; Rubber Outer Material
Belt Width
0.63 Inch | 16 Millimeter
Belt Pitch Length
47.244 Inch | 1200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh