https://www.bdiexpress.com/medias/INDGATBLTXXX-V-BND-PRDTR-5V-8V-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MzN8aW1hZ2UvanBlZ3xhR05rTDJnNE5TOHhNRFF3T1RRMk16STRNemMwTWk5SlRrUkhRVlJDVEZSWVdGaGZWbDlDVGtSZlVGSkVWRkpmTlZaZk9GWmZRMUJmTXpBd2VETXdNQzVxY0djfGUwMGY4OGY3MDc2ZmU5NDQ4ZDliOTNhYjljMDViNTI4YmEwMTlhOGEzYzdmMzNmMzAyODNkODViNzAwNDA5ZTk
GATES
GATES
10/8VP4250
GATES GATES
Description
10/8VP4250 V-BELT ; NON-RETURNABLE 10STRAND 8VP 425" L
V-Belt; 8V Series; Banded Belt Style; 425" Belt Outside Length; 10" Belt Width; 10 Bands; Aramid Tensile Material; Fabric Outer Material
Part #
10/8VP4250
BDI #
1089558
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/10-8VP4250/p/1089558
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
69.04
EAN
0072053687200
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
10 Bands
Tensile Material
Aramid
Outer Material
Fabric
Other Features
Predator
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
10/8VP4250
Manufacturer Internal Number
9182-10425
Weight / LBS
148.83
Long Description
V-Belt; 8V Series; Banded Belt Style; 425" Belt Outside Length; 10" Belt Width; 10 Bands; Aramid Tensile Material; Fabric Outer Material
Belt Outside Length
425 Inch | 10795 Millimeter
Belt Width
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh