

GATES
GATES
10/A78
GATES GATES
Description
NOT AVAILABLE IN US
V-Belt; A Series; Banded Belt Style; 80" Belt Outside Length; 5" Belt Width; 10 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
10/A78
BDI #
1089600
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/10-A78/p/1089600
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
4.26
EAN
0072053744378
Product Group - BDI
M02356
Belt Series
A
Belt Style
V-Belt Banded
Number of Bands
10 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
10/A78 ; 10/13X1980Li
Manufacturer Internal Number
9092-10078
Weight / LBS
9.4
Long Description
V-Belt; A Series; Banded Belt Style; 80" Belt Outside Length; 5" Belt Width; 10 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
80 Inch | 2032 Millimeter
Belt Width
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh