CONTINENTAL
CONTINENTAL
10/CX90-A ; 10/X22X2286Li
CONTINENTAL CONTINENTAL
Description
10/CX90-A CONTI VX TORQUE TEAM ADV ; NON-RETURNABLE V-BELT RIBBED
V-Belt; CX-X22X Series; Banded Cogged Belt Style; 94"-2374MM Belt Outside Length; 8-3/4"-220MM Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
10/CX90-A ; 10/X22X2286Li
BDI #
402309
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/10-CX90-A-;-10-X22X2286Li/p/402309
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
7.927
EAN
0037256251399
Product Group - BDI
M02356
Belt Series
CX | X22X
Belt Style
V-Belt Banded Cogged
Number of Bands
10 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX Torque Team Advance
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
10/CX90
Weight / LBS
20.33
Long Description
V-Belt; CX-X22X Series; Banded Cogged Belt Style; 94"-2374MM Belt Outside Length; 8-3/4"-220MM Belt Width; 10 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
94 Inch | 2374 Millimeter
Belt Width
8.75 Inch | 220 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh