

GATES
GATES
11/3V1060
GATES GATES
Description
NOT AVAILABLE IN US
V-Belt; 3V Series; Banded Belt Style; 106" Belt Outside Length; 4-1/8" Belt Width; 11 Bands; Polyester Tensile Material; Fabric Outer Material
Part #
11/3V1060
BDI #
1090814
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/11-3V1060/p/1090814
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
3.86
EAN
0072053758535
Product Group - BDI
M02356
Belt Series
3V
Belt Style
V-Belt Banded
Number of Bands
11 Bands
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
11/3V1060
Manufacturer Internal Number
9385-11106
Weight / LBS
9.58
Long Description
V-Belt; 3V Series; Banded Belt Style; 106" Belt Outside Length; 4-1/8" Belt Width; 11 Bands; Polyester Tensile Material; Fabric Outer Material
Belt Width
4.125 Inch | 104.775 Millimeter
Belt Outside Length
106 Inch | 2692.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh