https://www.bdiexpress.com/medias/INDGATBLTXXX-V-BND-SPR-HC-3-5-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NTJ8aW1hZ2UvanBlZ3xhRFZqTDJneVppOHhNRFF3T0RrME9ETXpORFl5TWk5SlRrUkhRVlJDVEZSWVdGaGZWbDlDVGtSZlUxQlNYMGhEWHpOZk5WODRWbGhmTXpBd2VETXdNQzVxY0djfDVkY2Y5ZjM0ZTJlNDkyMzNhOWI4ZjkyM2I3MTQyNGJlNTZmNWRmMGViOTE2MGJmMzBkMmZhMjQ1OGRkZmUwNzI
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-BND-SPR-HC-3-5-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NTJ8aW1hZ2UvanBlZ3xhRFZqTDJneVppOHhNRFF3T0RrME9ETXpORFl5TWk5SlRrUkhRVlJDVEZSWVdGaGZWbDlDVGtSZlUxQlNYMGhEWHpOZk5WODRWbGhmTXpBd2VETXdNQzVxY0djfDVkY2Y5ZjM0ZTJlNDkyMzNhOWI4ZjkyM2I3MTQyNGJlNTZmNWRmMGViOTE2MGJmMzBkMmZhMjQ1OGRkZmUwNzI
GATES
GATES
11/5VX1800
GATES GATES
Description
11/5VX1800 V-BELT ; 11STRAND 5VX 180" L
V-Belt; 5VX Series; Banded Cogged Belt Style; 180" Belt Outside Length; 6-7/8" Belt Width; 11 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
938911180
BDI #
1090953
Details
6595.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/11-5VX1800/p/1090953
Your Price
$ 6,595.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
14.42
EAN
0072053770506
Product Group - BDI
M02356
Belt Series
5VX
Belt Style
V-Belt Banded Cogged
Number of Bands
11 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
11/5VX1800
Manufacturer Internal Number
9389-11180
Weight / LBS
4.45
Long Description
V-Belt; 5VX Series; Banded Cogged Belt Style; 180" Belt Outside Length; 6-7/8" Belt Width; 11 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
180 Inch | 4572 Millimeter
Belt Width
6.875 Inch | 174.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

