

OPTIBELT
OPTIBELT
13x 780LP 6T6K OPT
OPTIBELT OPTIBELT
Description
OPTIBELT 13x 780LP 6T6K OPT
V-Belt; 13X Series; 800MM Belt Outside Length; 13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
13x 780LP 6T6K OPT
BDI #
15002868
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/13x-780LP-6T6K-OPT/p/15002868
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.093
Product Group - BDI
M02356
Belt Series
13X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Weight / LBS
0.093
Long Description
V-Belt; 13X Series; 800MM Belt Outside Length; 13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.512 Inch | 13 Millimeter
Belt Outside Length
31.496 Inch | 800 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh