

GATES
GATES
1550M14 ; PM3937-14
GATES GATES
Description
1550M14 ; INDUSTRIAL MICRO V BELT
V-Belt; M Series; Banded Belt Style; 157" Belt Outside Length; 5.18" Belt Width; 14 Bands; Polyester Tensile Material; Polyurethane Outer Material
Part #
1550M14 ; PM3937-14
BDI #
18201314
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/1550M14-;-PM3937-14/p/18201314
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0072053604078
Product Group - BDI
M02356
Belt Series
M
Belt Style
V-Belt Banded
Number of Bands
14 Bands
Tensile Material
Polyester
Outer Material
Polyurethane
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Long Description
V-Belt; M Series; Banded Belt Style; 157" Belt Outside Length; 5.18" Belt Width; 14 Bands; Polyester Tensile Material; Polyurethane Outer Material
Belt Width
5.18 Inch | 131.572 Millimeter
Belt Outside Length
157 Inch | 3987.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh