Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

16/8V2800-S https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1NDB8aW1hZ2UvanBlZ3xhRGd6TDJnMU9DOHhNRGc1TlRFME5UY3pNREEzT0M5SlRrUllXRmhDVEZSWVdGaGZWbDlDVGtSZk0xWmZOVlpmT0ZaZk16QXdlRE13TUM1cWNHY3w2ZTNjODBjNjcyMTVmNWQwOTIyMjc4M2VkZjMyYjY2MGE4NDk1YjdlNDE1MDk3ZmRkZmU5ODUzNDg2ZGUzMzA4
405949 Drive Belts V-Belts 

CONTINENTAL CONTINENTAL

16/8V2800-S

Description

16/8V2800-S TORQUE TEAM SUPREME ; CONTI V BANDED V-BELT POR

V-Belt; 8V Series; Banded Belt Style; 280" Belt Outside Length; 16" Belt Width; 16 Bands; Aramid Tensile Material; Rubber Outer Material

Part #

16/8V2800-S

BDI #
405949

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
69.904
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
16 Bands
Tensile Material
Aramid
Outer Material
Rubber
Other Features
Torque Team Plus
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
16/8VF2800 TORQUE TEAM PLUS
Manufacturer Internal Number
20080119
Weight / LBS
154.112
Long Description
V-Belt; 8V Series; Banded Belt Style; 280" Belt Outside Length; 16" Belt Width; 16 Bands; Aramid Tensile Material; Rubber Outer Material
Belt Width
16 Inch | 406.4 Millimeter
Belt Outside Length
280 Inch | 7112 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh