https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQwMHxpbWFnZS9qcGVnfGFHSmxMMmc0WXk4eE1EYzJOekUzTmpZNU5UZ3pPQzlKVGtSWVdGaENURlJZV0ZoZlZsOUNUa1JmTTFaZk5WWmZPRlpmTXpBd2VETXdNQzVxY0djfDFiNjUxMGUyMmMyNjc0MzQzNTVjYmY0ZWU2ZmY5YjRhNWE5YzY5Y2MxZGVhNzM5ZTg0MmFhYzg5ZjMxYmRlZjQ
CONTINENTAL
CONTINENTAL
17/8V2500
CONTINENTAL CONTINENTAL
Description
17/8V2500 ; POR
V-Belt; 8V Series; Banded Belt Style; 250" Belt Outside Length; 17" Belt Width; 17 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
17/8V2500
BDI #
406024
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/17-8V2500/p/406024
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
67.646
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
17 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
HY T Wedge
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
17/8V2500 HY-T WEDGE TORQUE TEAM
Manufacturer Internal Number
20080195
Weight / LBS
149.001
Long Description
V-Belt; 8V Series; Banded Belt Style; 250" Belt Outside Length; 17" Belt Width; 17 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
250 Inch | 6350 Millimeter
Belt Width
17 Inch | 431.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh