https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BNDCG-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MTR8aW1hZ2UvanBlZ3xhREJrTDJnMFlTOHhNREk1TXpRd01EUXdNems1T0M5SlRrUllXRmhDVEZSWVdGaGZWbDlDVGtSRFIxOUJYMEpmUTE5RVh6TXdNSGd6TURBdWFuQm58N2U1MmU2YzkwMmU3MzZkYzNjMzYyMTVmZDRlZDBjNmFmZGNiOTQ4Yzg3NzYwNmYzOTRiNTJkMzdhNTRmNmNjMA
CONTINENTAL
CONTINENTAL
18/CX100 18/X22X2540Li
CONTINENTAL CONTINENTAL
Description
18/CX100 ; POR
V-Belt; CX-X22X Series; Banded Cogged Belt Style; 104"-2628MM Belt Outside Length; 15-3/4"-396MM Belt Width; 18 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
18/CX100 18/X22X2540Li
BDI #
398495
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/18-CX100-18-X22X2540Li/p/398495
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
16.596
Product Group - BDI
M02356
Belt Series
CX | X22X
Belt Style
V-Belt Banded Cogged
Number of Bands
18 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
HY T Plus
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
18/CX100 18/X22X2540LI
Weight / LBS
16.596
Long Description
V-Belt; CX-X22X Series; Banded Cogged Belt Style; 104"-2628MM Belt Outside Length; 15-3/4"-396MM Belt Width; 18 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
104 Inch | 2628 Millimeter
Belt Width
15.75 Inch | 396 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh