https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BNDCG-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MTR8aW1hZ2UvanBlZ3xhREJrTDJnMFlTOHhNREk1TXpRd01EUXdNems1T0M5SlRrUllXRmhDVEZSWVdGaGZWbDlDVGtSRFIxOUJYMEpmUTE5RVh6TXdNSGd6TURBdWFuQm58N2U1MmU2YzkwMmU3MzZkYzNjMzYyMTVmZDRlZDBjNmFmZGNiOTQ4Yzg3NzYwNmYzOTRiNTJkMzdhNTRmNmNjMA
CONTINENTAL
CONTINENTAL
2/AX38-A
CONTINENTAL CONTINENTAL
Description
2/AX38-A CONTI VX TORQUE TEAM ADV ; NON-RETURNABLE RIBBED
V-Belt; AX Series; Banded Cogged Belt Style; 40" Belt Outside Length; 1" Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
2/AX38-A
BDI #
25102485
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/2-AX38-A/p/25102485
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.31
EAN
0037256005718
Product Group - BDI
M02356
Belt Series
AX
Belt Style
V-Belt Banded Cogged
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX Torque Team Advance
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
2/AX38 HY-T TORQUE TEAM
Manufacturer Internal Number
20681446
Weight / LBS
0.684
Long Description
V-Belt; AX Series; Banded Cogged Belt Style; 40" Belt Outside Length; 1" Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
40 Inch | 1016 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh