CONTINENTAL
CONTINENTAL
2L360
CONTINENTAL CONTINENTAL
Description
2L360 FHP V-BELT ; NON-RETURNABLE 0.25" TOP WD 0.16" THK
V-Belt; 2L Series; 36" Belt Outside Length; 1/4" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
2L360
BDI #
405324
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/2L360/p/405324
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.035
EAN
0037256073649
Product Group - BDI
M02356
Belt Series
2L
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX FHP
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
2L360
Weight / LBS
0.077
Long Description
V-Belt; 2L Series; 36" Belt Outside Length; 1/4" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.25 Inch | 6.35 Millimeter
Belt Outside Length
36 Inch | 914.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh