

GATES
GATES
3L340K
GATES GATES
Description
6734 V-BELT ; 3L 34" OL 3/8" W KEVLAR
V-Belt; 3L Series; 34" Belt Outside Length; 3/8" Belt Width; 1 Band; Kevlar Tensile Material; Fabric Outer Material
Part #
84236734
BDI #
1105210
Details
24.03
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3L340K/p/1105210
Your Price
$ 24.03 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.05
EAN
0072053004045
Product Group - BDI
M02356
Belt Series
3L
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Kevlar
Outer Material
Fabric
Other Features
FHP
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
3L340K
Manufacturer Internal Number
8423-6734
Weight / LBS
0.12
Long Description
V-Belt; 3L Series; 34" Belt Outside Length; 3/8" Belt Width; 1 Band; Kevlar Tensile Material; Fabric Outer Material
Belt Outside Length
34 Inch | 863.6 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh