https://www.bdiexpress.com/medias/INDCRLBLTXXX-V-CG-3VX-5VX-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1ODB8aW1hZ2UvanBlZ3xhR1JrTDJoaFlpOHhNREUyTXpJeE5UWXpNRE0yTmk5SlRrUkRVa3hDVEZSWVdGaGZWbDlEUjE4elZsaGZOVlpZWHpoV1dGOHpNREI0TXpBd0xtcHdad3wzZTYyYzY4ZTg4Y2VkMTlhMzJlMGVkYTk4NDk4N2FjYzU0NjRkNmNjOTY3YjYyNjM0NjQyYzY0MzMxMDQyZDc5
TIMKEN
TIMKEN
3VX365
TIMKEN TIMKEN
Description
3VX365 V-BELT ; POWER-WEDGE COG 190055082 40EA/PAK
V-Belt; 3VX Series; Cogged Belt Style; 36-1/2" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
3VX365
BDI #
24301216
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3VX365/p/24301216
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.052
EAN
0070964352132
Product Group - BDI
M02356
Belt Series
3VX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Power Wedge
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Long Description
V-Belt; 3VX Series; Cogged Belt Style; 36-1/2" Belt Outside Length; 3/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
36.5 Inch | 927.1 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh