

MEGADYNE GROUP
MEGADYNE GROUP
5/5V3550
MEGADYNE GROUP MEGADYNE GROUP
Description
5/5V3550 WEDGE BANDED V BELT ; 5/8" TOP WD 355" OUTSIDE LG
V-Belt; 5V Series; Banded Belt Style; 355" Belt Outside Length; 3-1/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
5/5V3550
BDI #
541344
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5-5V3550/p/541344
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
EAN
0746041079253
Product Group - BDI
M02356
Belt Series
5V
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Unimatch | Narrow Deep Profile
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
5/5V3550
Long Description
V-Belt; 5V Series; Banded Belt Style; 355" Belt Outside Length; 3-1/8" Belt Width; 5 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
3.125 Inch | 79.375 Millimeter
Belt Outside Length
355 Inch | 9017 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh