https://www.bdiexpress.com/medias/INDGATBLTXXX-V-5BND-PRDTR-5V-8V-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMjh8aW1hZ2UvanBlZ3xhRFUxTDJnM1l5OHhNRFF3T1RRMk16VXhNekV4T0M5SlRrUkhRVlJDVEZSWVdGaGZWbDgxUWs1RVgxQlNSRlJTWHpWV1h6aFdYME5RWHpNd01IZ3pNREF1YW5CbnxmNzZmMWExZGVkZWM0YzA2NjE1ODc0YWQ0NTYxMGZhZmQzMWViYWQwOWIwNWU5ZjFlN2NkMTY0MzdkNGQ5NDZj
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-5BND-PRDTR-5V-8V-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyMjh8aW1hZ2UvanBlZ3xhRFUxTDJnM1l5OHhNRFF3T1RRMk16VXhNekV4T0M5SlRrUkhRVlJDVEZSWVdGaGZWbDgxUWs1RVgxQlNSRlJTWHpWV1h6aFdYME5RWHpNd01IZ3pNREF1YW5CbnxmNzZmMWExZGVkZWM0YzA2NjE1ODc0YWQ0NTYxMGZhZmQzMWViYWQwOWIwNWU5ZjFlN2NkMTY0MzdkNGQ5NDZj
GATES
GATES
5/8VP2500
GATES GATES
Description
5/8VP2500 V-BELT ; NON-RETURNABLE 8V 250" OL
V-Belt; 8V Series; Banded Belt Style; 250" Belt Outside Length; 5" Belt Width; 5 Bands; Aramid Tensile Material; Fabric Outer Material
Part #
91825250
BDI #
1109073
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5-8VP2500/p/1109073
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
22.32
EAN
0072053469585
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Aramid
Outer Material
Fabric
Other Features
Predator
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
5/8VP2500
Manufacturer Internal Number
9182-5250
Weight / LBS
43.64
Long Description
V-Belt; 8V Series; Banded Belt Style; 250" Belt Outside Length; 5" Belt Width; 5 Bands; Aramid Tensile Material; Fabric Outer Material
Belt Width
5 Inch | 127 Millimeter
Belt Outside Length
250 Inch | 6350 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

