Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

58X970 https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-38X-48X-58X-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MDF8aW1hZ2UvanBlZ3xhRGM0TDJnMk9TODRPVFkwT0Rrek5qQTFPVEU0TG1wd1p3fDk3ZTljMzIyMjQ5YTk4MTdjMTUyMmVhYmMzMmQyNWVjZWMxN2RhYzZlYTM1ZTYyY2FiMDkyZTlmMWMxOWQ4Njg
229708 Drive Belts V-Belts 

TIMKEN TIMKEN

58X970

Description

58X970 ; POR XTRA DUTY V BELT

V-Belt; 58X Series; 97" Belt Outside Length; 5/8" Belt Width; 1 Band; Aramid Tensile Material; Rubber and Fabric Outer Material

Part #

58X970

BDI #
229708

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.36
EAN
0785201838651
Product Group - BDI
M02356
Belt Series
58X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Aramid
Outer Material
Rubber and Fabric
Other Features
Aramax | Extra Duty
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
58X970
Weight / LBS
0.8
Long Description
V-Belt; 58X Series; 97" Belt Outside Length; 5/8" Belt Width; 1 Band; Aramid Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.625 Inch | 15.875 Millimeter
Belt Outside Length
97 Inch | 2463.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh