

CONTINENTAL
CONTINENTAL
6X335Li
CONTINENTAL CONTINENTAL
Description
CONTINENTAL 6X335Li
V-Belt; 6X Series; 360MM Belt Outside Length; 6MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
6X335Li
BDI #
17004977
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/6X335Li/p/17004977
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.01
Product Group - BDI
M02356
Belt Series
6X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
6X335LI
Weight / LBS
0.01
Long Description
V-Belt; 6X Series; 360MM Belt Outside Length; 6MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
14.173 Inch | 360 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh