https://www.bdiexpress.com/medias/INDGATBLTXXX-V-7BND-SPR-HC-3-5-8VX-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyNDl8aW1hZ2UvanBlZ3xhRFkwTDJneU1TOHhNRFF3T0RrME9EYzJNRFl3Tmk5SlRrUkhRVlJDVEZSWVdGaGZWbDgzUWs1RVgxTlFVbDlJUTE4elh6VmZPRlpZWHpNd01IZ3pNREF1YW5CbnxjODQzNmQ3NzIzOGI1YWU4MWU3YTRlOWRhYWMyMmQ3NmQyODM1ODc5YmM1N2UxNTZhOTdmNDBiNDI0NmI3ODIz
GATES
GATES
7/5VX500
GATES GATES
Description
7/5VX500 V-BELT ; NON-RETURNABLE 7STRAND 5VX 50" L
V-Belt; 5VX Series; Banded Cogged Belt Style; 50" Belt Outside Length; 4-3/8" Belt Width; 7 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
7/5VX500
BDI #
1114033
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/7-5VX500/p/1114033
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2.38
EAN
0072053770742
Product Group - BDI
M02356
Belt Series
5VX
Belt Style
V-Belt Banded Cogged
Number of Bands
7 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
7/5VX500
Manufacturer Internal Number
9389-7050
Weight / LBS
1.89
Long Description
V-Belt; 5VX Series; Banded Cogged Belt Style; 50" Belt Outside Length; 4-3/8" Belt Width; 7 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
50 Inch | 1270 Millimeter
Belt Width
4.375 Inch | 111.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh