

GATES
GATES
7M1550
GATES GATES
Description
7M1550 V-BELT ; 7M 61.02" OL 9/32IN BELT W
V-Belt; 7M Series; 1550MM Belt Outside Length; 7MM Belt Width; 1 Band; Polyester Tensile Material; Polyurethane Outer Material
Part #
7M1550
BDI #
1114637
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/7M1550/p/1114637
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.04
EAN
0072053301793
Product Group - BDI
M02356
Belt Series
7M
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Ribbed Top
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
7M1550
Weight / LBS
0.08
Long Description
V-Belt; 7M Series; 1550MM Belt Outside Length; 7MM Belt Width; 1 Band; Polyester Tensile Material; Polyurethane Outer Material
Belt Width
0.276 Inch | 7 Millimeter
Belt Outside Length
61.024 Inch | 1550 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh