

CONTINENTAL
CONTINENTAL
83300
CONTINENTAL CONTINENTAL
Description
83300 INSTAPOWER LAWN AND GARDEN BELT
V-Belt; 83 Series; 30" Belt Outside Length; 3/8" Belt Width; 1 Band; Aramid Tensile Material; Rubber Outer Material
Part #
20034313
BDI #
396030
Details
8.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/83300/p/396030
Your Price
$ 8.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.047
EAN
0037256033636
Product Group - BDI
M02356
Belt Series
83
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Aramid
Outer Material
Rubber
Other Features
Conti V Insta-Power
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
83300
Weight / LBS
0.047
Long Description
V-Belt; 83 Series; 30" Belt Outside Length; 3/8" Belt Width; 1 Band; Aramid Tensile Material; Rubber Outer Material
Belt Outside Length
30 Inch | 762 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh