

OPTIBELT
OPTIBELT
9.5X1125LA
OPTIBELT OPTIBELT
Description
9.5X1125LA V-BELT ; POLYESTER CORD NON RETURNABLE
V-Belt; 9.5X Series; 1125MM Belt Outside Length; 9.5MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
9.5X1125LA
BDI #
1480704
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/9-5X1125LA/p/1480704
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.077
EAN
4014486098433
Product Group - BDI
M02236
Belt Series
9.5X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
9.5X1125 LA
Manufacturer Internal Number
9.5X1125
Long Description
V-Belt; 9.5X Series; 1125MM Belt Outside Length; 9.5MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
44.291 Inch | 1125 Millimeter
Belt Width
0.374 Inch | 9.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh