https://www.bdiexpress.com/medias/INDGATBLTXXX-V-BND-PRDTR-5V-8V-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MzN8aW1hZ2UvanBlZ3xhR05rTDJnNE5TOHhNRFF3T1RRMk16STRNemMwTWk5SlRrUkhRVlJDVEZSWVdGaGZWbDlDVGtSZlVGSkVWRkpmTlZaZk9GWmZRMUJmTXpBd2VETXdNQzVxY0djfGUwMGY4OGY3MDc2ZmU5NDQ4ZDliOTNhYjljMDViNTI4YmEwMTlhOGEzYzdmMzNmMzAyODNkODViNzAwNDA5ZTk
GATES
GATES
9/8VP5600
GATES GATES
Description
9/8VP5600 V-BELT ; NON-RETURNABLE 9STRAND 8VP 560" L
V-Belt; 8V Series; Banded Belt Style; 560" Belt Outside Length; 9" Belt Width; 9 Bands; Aramid Tensile Material; Fabric Outer Material
Part #
9/8VP5600
BDI #
1118025
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/9-8VP5600/p/1118025
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
82.41
EAN
0072053469684
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
9 Bands
Tensile Material
Aramid
Outer Material
Fabric
Other Features
Predator
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
9/8VP5600
Manufacturer Internal Number
9182-9560
Weight / LBS
176.65
Long Description
V-Belt; 8V Series; Banded Belt Style; 560" Belt Outside Length; 9" Belt Width; 9 Bands; Aramid Tensile Material; Fabric Outer Material
Belt Outside Length
560 Inch | 14224 Millimeter
Belt Width
9 Inch | 228.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh