

GATES
GATES
A100 HI POWER
GATES GATES
Description
A100 HI POWER V-BELT ; A 102" OL
V-Belt; A-13X Series; 102"-2590MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
90022100
BDI #
1408926
Details
47.2
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/A100-HI-POWER/p/1408926
Your Price
$ 47.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.3
EAN
0072053200614
Product Group - BDI
M02356
Belt Series
A | 13X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Hi Power
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
13X2540Li ; A100 HI POWER
Manufacturer Internal Number
9002-2100
Weight / LBS
0.62
Long Description
V-Belt; A-13X Series; 102"-2590MM Belt Outside Length; 1/2"-13MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Width
0.5 Inch | 13 Millimeter
Belt Outside Length
102 Inch | 2590 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh