Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AA184 https://www.bdiexpress.com/medias/INDCRLBLTXXX-V-AA-BB-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYwNzR8aW1hZ2UvanBlZ3xhRFF6TDJnMk1DOHhNREUyTXpJeE1USTNNakl5TWk5SlRrUkRVa3hDVEZSWVdGaGZWbDlCUVY5Q1FsOURRMTh6TURCNE16QXdMbXB3Wnd8MzcwYTE3ZDhhZjBmMGQzZjY0YzUwNWM5ODE2MmY3NDZkOTgxMWUwODI1N2ViMzgyYWUyZjYwOGU3NDQ5NjJmYg
20657216 Drive Belts V-Belts 

TIMKEN TIMKEN

AA184

Description

AA184 V-BELT ; DOUBLE ANGLE 101769135

V-Belt; AA Series; Double Belt Style; 187.3" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

AA184

BDI #
20657216

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.64
EAN
0038244241514
Product Group - BDI
M02356
Belt Series
AA
Belt Style
V-Belt Double
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Long Description
V-Belt; AA Series; Double Belt Style; 187.3" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
187.3 Inch | 4757.42 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh