OPTIBELT
OPTIBELT
BX38 ; 17X1005LP X
OPTIBELT OPTIBELT
Description
BX38 ; 17X1005LP X V-BELT ; SUPER TX COGGED RAW EDGE
V-Belt; BX-X17X Series; Cogged Belt Style; 41"-1031MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
BX38
BDI #
1084914
Details
29.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/BX38-;-17X1005LP-X/p/1084914
Your Price
$ 29.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.159
EAN
4014486296853
Product Group - BDI
M02356
Belt Series
BX | X17X
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super TX
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
BX38
Weight / LBS
0.09
Long Description
V-Belt; BX-X17X Series; Cogged Belt Style; 41"-1031MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.625 Inch | 17 Millimeter
Belt Outside Length
41 Inch | 1031 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh