CONTINENTAL
CONTINENTAL
BX55
CONTINENTAL CONTINENTAL
Description
BX55 V-BELT ; 21/32" TOP WIDTH COGGED 58" OL SINGLE
V-Belt; BX Series; Cogged Belt Style; 58" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
20039568
BDI #
21483508

Details
13.39
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/BX55/p/21483508
Your Price
$ 13.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.23
EAN
0037256047749
Product Group - BDI
M02356
Belt Series
BX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX Advance
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
BX55
Weight / LBS
0.5
Long Description
V-Belt; BX Series; Cogged Belt Style; 58" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
58 Inch | 1473.2 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh