![D158](/medias/INDDODBLTXXX-V-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NjN8aW1hZ2UvanBlZ3xhRGsyTDJnNFpDOHhNRFF5TWpRMU5UazVNak0xTUM5SlRrUkVUMFJDVEZSWVdGaGZWbDlCWDBKZlExOUVYek13TUhnek1EQXVhbkJufDJiOTZhZWI1MjE3NTk2OGQxYWZlMDAyY2Y0Mjc5ZjU4OGZiMmZhZmYyODFlNWQyMDQxNTgxNzJlMjY4OTZjZTE)
![D158](/medias/INDDODBLTXXX-V-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NjN8aW1hZ2UvanBlZ3xhRGsyTDJnNFpDOHhNRFF5TWpRMU5UazVNak0xTUM5SlRrUkVUMFJDVEZSWVdGaGZWbDlCWDBKZlExOUVYek13TUhnek1EQXVhbkJufDJiOTZhZWI1MjE3NTk2OGQxYWZlMDAyY2Y0Mjc5ZjU4OGZiMmZhZmYyODFlNWQyMDQxNTgxNzJlMjY4OTZjZTE)
DODGE
DODGE
D158
DODGE DODGE
Description
D158 V-BELT
V-Belt; D Series; 163" Belt Outside Length; 1-1/4" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
D158
BDI #
252891
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/D158/p/252891
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2.449
EAN
0782475059669
Product Group - BDI
M02356
Belt Series
D
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://dodgeindustrial.com
Long Description
V-Belt; D Series; 163" Belt Outside Length; 1-1/4" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.25 Inch | 31.75 Millimeter
Belt Outside Length
163 Inch | 4140.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh