

17012091
Drive Belts V-Belts
GATES
GATES
D173 ; 32X4395Li DELTA CLASSIC
GATES GATES
Description
GATES D173 ; 32X4395Li DELTA CLASSIC
V-Belt; D-32X Series; 178"-4521MM Belt Outside Length; 1-1/4"-32MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
D173 ; 32X4395Li DELTA CLASSIC
BDI #
17012091
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/D173-;-32X4395Li-DELTA-CLASSIC/p/17012091
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
3.417
Product Group - BDI
M02236
Belt Series
D | 32X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Delta
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
D173 32X4395LI DELTA CLASSIC
Weight / LBS
3.417
Long Description
V-Belt; D-32X Series; 178"-4521MM Belt Outside Length; 1-1/4"-32MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.25 Inch | 32 Millimeter
Belt Outside Length
178 Inch | 4521 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh