Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

D210 HI POWER https://www.bdiexpress.com/medias/INDGATBLTXXX-V-HP-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNjd8aW1hZ2UvanBlZ3xhRE5sTDJnek1pOHhNRFF3T0RrME16YzNPVGczTUM5SlRrUkhRVlJDVEZSWVdGaGZWbDlJVUY5QlgwSmZRMTlFWHpNd01IZ3pNREF1YW5Cbnw0OTI0NWY1MmMzNjFlZTI1NjQyM2YwNjdmNmI2Yjk5NWYyODAyN2MyYmE5YTliZGI2NjhlNzg1Njc3OGNiMzE4
1409301 Drive Belts V-Belts 

GATES GATES

D210 HI POWER

Description

D210 HI POWER V-BELT ; D 215" OL

V-Belt; D-32X Series; 215"-5461MM Belt Outside Length; 1-1/4"-32MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material

Part #

90052210

BDI #
1409301

Details

392.1 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 392.10 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
4.31
EAN
0072053211207
Product Group - BDI
M02356
Belt Series
D | 32X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Hi Power
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32X5335Li ; D210 HI POWER
Manufacturer Internal Number
9005-2210
Weight / LBS
9.46
Long Description
V-Belt; D-32X Series; 215"-5461MM Belt Outside Length; 1-1/4"-32MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Width
1.25 Inch | 32 Millimeter
Belt Outside Length
215 Inch | 5461 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh