https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-SPZ-SPA-SPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0ODF8aW1hZ2UvanBlZ3xhRFV6TDJneVppOHhNREUyTXpJd09UYzJORGc1TkM5SlRrUllXRmhDVEZSWVdGaGZWbDlDVGtSZlUxQmFYMU5RUVY5VFVFSmZNekF3ZURNd01DNXFjR2N8MGZmNWYzZjQ2OTM2OTAzYTZmYmRiZTViZjUyOTEyODRlZjJlMjRlZjUzNjk2ZjJhZTIwN2Y5ZDFhYWY3NzI0OA
SKF
SKF
PHG SPB3550X3
SKF SKF
Description
PHG SPB3550X3 V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST
V-Belt; SPB Series; Banded Belt Style; 3572MM Belt Outside Length; 48.9MM Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
PHG SPB3550X3
BDI #
1271647
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/PHG-SPB3550X3/p/1271647
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2.78
EAN
7316572707456
Product Group - BDI
M02356
Belt Series
SPB
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Raw Edge
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.skf.com
Long Description
V-Belt; SPB Series; Banded Belt Style; 3572MM Belt Outside Length; 48.9MM Belt Width; 3 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
1.925 Inch | 48.9 Millimeter
Belt Outside Length
140.63 Inch | 3572 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh