https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE0N3xpbWFnZS9qcGVnfGFHSm1MMmhrWkM4eE1ETTNNelkxTVRnMU56UXpPQzlKVGtSWVdGaENURlJZV0ZoZlZsOUNUa1JmUVY5Q1gwTmZSRjh6TURCNE16QXdMbXB3Wnd8OWNiOWY0YjgxNDFjOGRiOTgxNjVlOTgyOTUyOGY5MmE2YjVkY2FjNWE2MDY3YWIxNDRkZjBiNmEyOGExNzE1Mg
TIMKEN
TIMKEN
RB93-9
TIMKEN TIMKEN
Description
RB93-9 SUPER VEE-BAND BELT ; 101805415
V-Belt; B Series; Banded Belt Style; 96" Belt Outside Length; 5-5/8" Belt Width; 9 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
RB93-9
BDI #
226369
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/RB93-9/p/226369
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
6.18
EAN
0785201879951
Product Group - BDI
M02356
Belt Series
B
Belt Style
V-Belt Banded
Number of Bands
9 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super Blue Ribbon
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
RBP93-9
Weight / LBS
13.617
Long Description
V-Belt; B Series; Banded Belt Style; 96" Belt Outside Length; 5-5/8" Belt Width; 9 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
5.625 Inch | 142.875 Millimeter
Belt Outside Length
96 Inch | 2438.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh