

TIMKEN
TIMKEN
RB97-7
TIMKEN TIMKEN
Description
RB97-7 SUPER VEE-BAND BELT ; 101805438
V-Belt; B Series; Banded Belt Style; 100" Belt Outside Length; 4-3/8" Belt Width; 7 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
RB97-7
BDI #
226398
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/RB97-7/p/226398
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
5.25
EAN
0785201873690
Product Group - BDI
M02356
Belt Series
B
Belt Style
V-Belt Banded
Number of Bands
7 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super Blue Ribbon
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
RBP97-7
Weight / LBS
11.563
Long Description
V-Belt; B Series; Banded Belt Style; 100" Belt Outside Length; 4-3/8" Belt Width; 7 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
100 Inch | 2540 Millimeter
Belt Width
4.375 Inch | 111.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh