GATES
GATES
SPC10600
GATES GATES
Description
NOT AVAILABLE IN US
V-Belt; SPC Series; 10630MM Belt Outside Length; 22MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
SPC10600
BDI #
1409839
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/SPC10600/p/1409839
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
4.76
EAN
0770075138150
Product Group - BDI
M02356
Belt Series
SPC
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
SPC10600
Weight / LBS
10.5
Long Description
V-Belt; SPC Series; 10630MM Belt Outside Length; 22MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Width
0.866 Inch | 22 Millimeter
Belt Outside Length
418.504 Inch | 10630 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh