GATES
GATES
Z25 HI POWER
GATES GATES
Description
GATES Z25 HI POWER
V-Belt; Z-10X Series; 26-1/2"-668MM Belt Outside Length; 0.394"-10MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Part #
Z25 HI POWER
BDI #
1410689
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/Z25-HI-POWER/p/1410689
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.05
Product Group - BDI
M02356
Belt Series
Z | 10X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Other Features
Hi Power
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
10X630Li ; Z25 HI POWER
Weight / LBS
0.05
Long Description
V-Belt; Z-10X Series; 26-1/2"-668MM Belt Outside Length; 0.394"-10MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
26.5 Inch | 668 Millimeter
Belt Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh