GATES
GATES
Z26-1/2 ; 10X668Li DELTA CLASSIC
GATES GATES
Description
GATES Z26-1/2 ; 10X668Li DELTA CLASSIC
V-Belt; Z-10X Series; 28"-706MM Belt Outside Length; 0.394"-10MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
Z26-1/2 ; 10X668Li DELTA CLASSIC
BDI #
17012026
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/Z26-1-2-;-10X668Li-DELTA-CLASSIC/p/17012026
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.051
Product Group - BDI
M02236
Belt Series
Z | 10X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Delta
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
Z26-1/2 10X668LI DELTA CLASSIC
Weight / LBS
0.051
Long Description
V-Belt; Z-10X Series; 28"-706MM Belt Outside Length; 0.394"-10MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
28 Inch | 706 Millimeter
Belt Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh