GATES
GATES
ZX29-1/2 ; X10X750Li
GATES GATES
Description
GATES ZX29-1/2 ; X10X750Li
V-Belt; ZX-X10X Series; Cogged Belt Style; 31"-788MM Belt Outside Length; 0.394"-10MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
ZX29-1/2 ; X10X750Li
BDI #
1475622
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/ZX29-1-2-;-X10X750Li/p/1475622
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.055
Product Group - BDI
M02356
Belt Series
ZX | X10X
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
ZX29-1/2 X10X749LI
Weight / LBS
0.055
Long Description
V-Belt; ZX-X10X Series; Cogged Belt Style; 31"-788MM Belt Outside Length; 0.394"-10MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
31 Inch | 788 Millimeter
Belt Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh