MEGADYNE GROUP
MEGADYNE GROUP
1422V466
MEGADYNE GROUP MEGADYNE GROUP
Description
1422V466 VARIABLE SPEED BELT ; 7/8IN WD 47IN OUTSIDE LG
22 Degree Angle Series; Variable Speed Style; 46.6" Pitch Length; 7/8" Width; 47" Outside Length; Polyester Tensile Material
Part #
1422V466
BDI #
530172
Details
76.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1422V466/p/530172
Your Price
$ 76.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
EAN
0746041192655
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
1422V466
Long Description
22 Degree Angle Series; Variable Speed Style; 46.6" Pitch Length; 7/8" Width; 47" Outside Length; Polyester Tensile Material
Belt Width
0.875 Inch | 22.225 Millimeter
Belt Pitch Length
46.6 Inch | 1,183.64 Millimeter
Belt Outside Length
47 Inch | 1,193.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh