Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1828V368 https://www.bdiexpress.com/medias/INDGATBELTXX-VARDRV-MS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NDF8aW1hZ2UvanBlZ3xhRE5pTDJnNU5pOHhNRFF3T0RrMk1UWTNNVEU1T0M5SlRrUkhRVlJDUlV4VVdGaGZWa0ZTUkZKV1gwMVRYek13TUhnek1EQXVhbkJufGJjNWYyNjBkM2I2YjVhNDIyNmNlYzZiZjI3M2E1MjMwY2Q2ODc0NTdmZWIzZTUxNDAyYTBjZDI0YWJlNTAwYWY
1098020 Drive Belts Variable Speed 

GATES GATES

1828V368

Description

1828V368 VARIABLE SPEED BELT ; 28DEG ANGLE 36.8" P LG

28 Degree Angle Series; Variable Speed Style; 36.8" Pitch Length; 1-1/8" Width; 37.6" Outside Length; Polyester Tensile Material

Part #

98040284

BDI #
1098020

Details

221.36 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 221.36 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.41
EAN
0072053238198
Product Group - BDI
M02354
Belt Series
28 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Manufacturer Item Number
1828V368
Manufacturer Internal Number
9804-0284
Weight / LBS
1.03
Long Description
28 Degree Angle Series; Variable Speed Style; 36.8" Pitch Length; 1-1/8" Width; 37.6" Outside Length; Polyester Tensile Material
Belt Pitch Length
36.8 Inch | 934.72 Millimeter
Belt Outside Length
37.6 Inch | 955.04 Millimeter
Belt Width
1.125 Inch | 28.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh