BANDO
BANDO
1922V686
BANDO BANDO
Description
1922V686 VARIABLE SPEED BELT
22 Degree Angle; Variable Speed; 68.6" Pitch Length; 1-3/16" Belt Width; 69.3" Outside Length; Polyester Tensile Material; Fabric Outer Material
Part #
1922V686
BDI #
134561
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/1922V686/p/134561
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.534
EAN
0649717380670
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
1.6
Long Description
22 Degree Angle; Variable Speed; 68.6" Pitch Length; 1-3/16" Belt Width; 69.3" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Width
1.188 Inch | 30.175 Millimeter
Belt Pitch Length
68.6 Inch | 1,742.44 Millimeter
Belt Outside Length
69.3 Inch | 1,760.22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


