MEGADYNE GROUP
MEGADYNE GROUP
2230V266
MEGADYNE GROUP MEGADYNE GROUP
Description
2230V266 VARIABLE SPEED BELT ; 1-3/8IN WD 27.5IN OUTSIDE LG
30 Degree Angle Series; Variable Speed Style; 26.6" Pitch Length; 1-3/8" Width; 27-1/2" Outside Length; Polyester Tensile Material
Part #
2230V266
BDI #
533819
Details
93.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2230V266/p/533819
Your Price
$ 93.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
EAN
0746041193966
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2230V266
Long Description
30 Degree Angle Series; Variable Speed Style; 26.6" Pitch Length; 1-3/8" Width; 27-1/2" Outside Length; Polyester Tensile Material
Belt Pitch Length
26.6 Inch | 675.64 Millimeter
Belt Outside Length
27.5 Inch | 698.5 Millimeter
Belt Width
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh