MEGADYNE GROUP
MEGADYNE GROUP
2230V890
MEGADYNE GROUP MEGADYNE GROUP
Description
2230V890 VARIABLE SPEED BELT ; 1-3/8" WD 90" OUTSIDE LG
30 Degree Angle Series; Variable Speed Style; 89" Pitch Length; 1-3/8" Width; Polyester Tensile Material
Part #
2230V890
BDI #
533827
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2230V890/p/533827
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.175
EAN
0746041194048
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2230V890
Long Description
30 Degree Angle Series; Variable Speed Style; 89" Pitch Length; 1-3/8" Width; Polyester Tensile Material
Belt Pitch Length
89 Inch | 2,260.6 Millimeter
Belt Width
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


