TB WOODS
TB WOODS
2322V886
TB WOODS TB WOODS
Description
2322V886 VARIABLE SPEED BELT
22 Degree Angle Series; Variable Speed Style; 88.6" Pitch Length; 1-7/16" Width; 89-1/2" Outside Length; Kevlar Tensile Material
Part #
2322V886
BDI #
998007
Details
594.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2322V886/p/998007
Your Price
$ 594.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
1.173
EAN
0698672791953
Product Group - BDI
M02354
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
2322V886
Weight / LBS
2.6
Long Description
22 Degree Angle Series; Variable Speed Style; 88.6" Pitch Length; 1-7/16" Width; 89-1/2" Outside Length; Kevlar Tensile Material
Belt Width
1.438 Inch | 36.525 Millimeter
Belt Outside Length
89.5 Inch | 2,273.3 Millimeter
Belt Pitch Length
88.6 Inch | 2,250.44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh