

GATES
GATES
2530V1090
GATES GATES
Description
2530V1090 VARIABLE SPEED BELT ; 24/PAK
30 Degree Angle Series; Variable Speed Style; 109" Pitch Length; 1-9/16" Width; 110" Outside Length; Polyester Tensile Material
Part #
98000218
BDI #
1101407
Details
1063.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2530V1090/p/1101407
Your Price
$ 1,063.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
2.13
EAN
0072053253634
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2530V1090
Manufacturer Internal Number
9800-0218
Weight / LBS
5.95
Long Description
30 Degree Angle Series; Variable Speed Style; 109" Pitch Length; 1-9/16" Width; 110" Outside Length; Polyester Tensile Material
Belt Width
1.562 Inch | 39.675 Millimeter
Belt Outside Length
110 Inch | 2,794 Millimeter
Belt Pitch Length
109 Inch | 2,768.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh