MEGADYNE GROUP
MEGADYNE GROUP
2530V934
MEGADYNE GROUP MEGADYNE GROUP
Description
2530V934 VARIABLE SPEED BELT ; 1-9/16IN WD 94.4IN OUTSIDE LG
30 Degree Angle Series; Variable Speed Style; 93.4" Pitch Length; 1-9/16" Width; 94.4" Outside Length; Polyester Tensile Material
Part #
2530V934
BDI #
534670
Details
372.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2530V934/p/534670
Your Price
$ 372.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0
EAN
0746041194864
Product Group - BDI
M02354
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2530V934
Long Description
30 Degree Angle Series; Variable Speed Style; 93.4" Pitch Length; 1-9/16" Width; 94.4" Outside Length; Polyester Tensile Material
Belt Outside Length
94.4 Inch | 2,397.76 Millimeter
Belt Pitch Length
93.4 Inch | 2,372.36 Millimeter
Belt Width
1.562 Inch | 39.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh