MAUREY
MAUREY
2926V477
MAUREY MAUREY
Description
2926V477 VARI-SPEED BELT
26 Degree Angle; Variable Speed; 47.7" Pitch Length; 1-13/16" Belt Width; 48-1/2" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Part #
2926V477
BDI #
638481
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2926V477/p/638481
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.874
EAN
0640965059844
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
2926V477
Weight / LBS
1.64
Long Description
26 Degree Angle; Variable Speed; 47.7" Pitch Length; 1-13/16" Belt Width; 48-1/2" Outside Length; Kevlar Tensile Material; Rubber Outer Material
Belt Outside Length
48.5 Inch | 1,231.9 Millimeter
Belt Width
1.813 Inch | 46.05 Millimeter
Belt Pitch Length
47.7 Inch | 1,211.58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


