CONTINENTAL
CONTINENTAL
2926V491-S
CONTINENTAL CONTINENTAL
Description
2926V491-S CONTI V VARIABLE SPEED BELT ; NON-RETURNABLE 26 DEG ANGLE
26 Degree Angle Series; Variable Speed Style; 49.1" Pitch Length; 1-13/16" Width; 50" Outside Length; Kevlar Tensile Material
Part #
2926V491-S
BDI #
401039
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Variable-Speed/2926V491-S/p/401039
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.798
EAN
0037256061288
Product Group - BDI
M02354
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Other Features
Conti V Varispeed Supreme
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Weight / LBS
1.76
Long Description
26 Degree Angle Series; Variable Speed Style; 49.1" Pitch Length; 1-13/16" Width; 50" Outside Length; Kevlar Tensile Material
Belt Outside Length
50 Inch | 1,270 Millimeter
Belt Pitch Length
49.1 Inch | 1,247.14 Millimeter
Belt Width
1.812 Inch | 46.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh